Zoro Homepage

Impact Punchdown Tool Kit, Cushion-Grip, 4-Piece

  • Mfr # VDV427-822

  • Zoro # G3498649


product price: $74.99
/ea

Key Features

Application
Cable Termination
Includes
Cushion-Grip Impact Punchdown Tool; Wire Pick; Dura-Blade 110/66 Cut Combination Punchdown Blade and Multi-Pocket Pouch
Special Features
Metal Hook End and a Non-Conductive Spudger End, Metal Injecting Molding (MIM) Technology, Reinforced Puncture-Resistant Bottom
Color
Black
Overall Length
7.875" (20 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDV427-822
Zoro #
G3498649
UPC #
092644582165
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7.875" (20 cm)
Item Height
12.5000 in
Item Width
6.3000 in
Item Depth
9.1250 in

Details

Item
Impact Punchdown Tool Kit,Cushion-Grip
Application
Cable Termination
Includes
Cushion-Grip Impact Punchdown Tool; Wire Pick; Dura-Blade 110/66 Cut Combination Punchdown Blade and Multi-Pocket Pouch
Special Features
Metal Hook End and a Non-Conductive Spudger End, Metal Injecting Molding (MIM) Technology, Reinforced Puncture-Resistant Bottom
Color
Black
Blade Type
Terminate/Cut
Included
Cushion-Grip Impact Punchdown Tool; Wire Pick; Dura-Blade 110/66 Cut Combination Punchdown Blade and Multi-Pocket Pouch
Compatible Block Type
110; 66
Handle Type
Cushion
Compatible Product Type
Punchdown Tools
Blade Configuration
110 Terminate or Cut; 66 Terminate or Cut
Number of Ends
Double-Ended
Includes Blade
Yes
Number of Blades Included
1

Description

Impact Punchdown Tool Kit,Cushion-Grip, Blade Type Terminate/Cut, Includes Tool, Blade, Multi-Pocket Pouch, Wire Pick, Blade Configuration 110 Terminate or Cut; 66 Terminate or Cut, Compatible Block Type 110; 66, Compatible Product Type Punchdown Tools, Handle Type Cushion, Includes Blade Yes, Number of Blades Included 1, Number of Ends Double-Ended, Power Source Manual, Product Type Punchdown Tool Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.