Zoro Homepage

Impact-Rated Flip Socket Conduit Reamer

  • Mfr # 85091HD

  • Zoro # G816281010


product price: $19.99
/ea

Key Features

Overall Length
5.22 in
Material
Steel
Finish - Machining
Black Oxide
Size
1/2 in, 3/4 in, 1 in, Square #2
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85091HD
Zoro #
G816281010
UPC #
92644851421
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5.22 in
Size
1/2 in, 3/4 in, 1 in, Square #2
Height
1 in
Width
1.2 in

Details

Material
Steel
Finish - Machining
Black Oxide

Description

Klein Tools Cat. No. 85091HD Flip Socket Conduit Reamer reams and smooths 1/2-Inch, 3/4-Inch, and 1-Inch conduit without requiring component removal. This tool features an improved leaf spring design that provides a secure grip, while the auto-lock mechanism securely connects to quick-connect handles, with a simple collar pull-back to release. The 3-in-1 flip socket functions as a magnetic bit holder, with enhanced design for easier cleaning of metal shavings. Reams 1/2, 3/4, and 1-Inch conduit without changing tools. Auto-locks to any quick-connect handle. Impact-rated with integrated magnetic bit holder for versatility. Automatically locks into quick-connect handle; pull collar back to release for secure, convenient operation. Replaceable reaming blade held with 1/16-Inch hex socket set screw; replacement blades Cat. No. 9353-available.


  • 3-in-1 Flip Socket
  • Integrated magnetic bit holder
  • Impact-rated construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.