Zoro Homepage

Impact-Rated Flip Socket Conduit Reamer Driver

  • Mfr # 85191HD

  • Zoro # G716281011


product price: $29.99
/ea

Key Features

Overall Length
2.5 in
Size
1/2 in, 3/4 in, 1 in
Material
Steel
Finish - Machining
Black Oxide
Height
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85191HD
Zoro #
G716281011
UPC #
92644851414
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2.5 in
Size
1/2 in, 3/4 in, 1 in
Height
1.2 in
Width
1.26 in

Details

Material
Steel
Finish - Machining
Black Oxide

Description

Klein Tools 85191HD Flip Socket Conduit Reamer Driver reams and smooths 1/2-inch 13mm, 3/4-inch 19mm, and 1-inch 25mm conduit without requiring component removal. This tool features an improved leaf spring design that provides a secure grip, while the auto-lock mechanism securely connects to quick-connect handles, with a simple collar pull-back to release. The 3-in-1 flip socket functions as a magnetic bit holder, and the Cushion-Grip handle provides extra torque and comfort. Reams 1/2, 3/4, and 1-Inch conduit without changing tools. Auto-locks to quick-connect handle with collar pull-back release. Cushion-Grip handle provides comfort and extra torque. Improved leaf spring design enhances shaft connection to provide a secure grip that won't fall out while remaining easy to insert and remove. Replaceable reaming blade held with 1/16-Inch hex socket set screw; replacement blades Cat. No. 19353-available.


  • 3-in-1 Flip Socket
  • Innovative design allows conduit reaming without removing flip sockets or bits
  • Impact-rated construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.