Zoro Homepage

Impact-Rated Flip Socket Set, SAE and Metric

  • Mfr # 32933KIT

  • Zoro # G322781011


product price: $40.75
/ea

Key Features

Material
Steel Alloy
Drive Size
1/4 in
Finish
Manganese Phosphate
Features
Multi-Bit Nut Driver, Impact Rated; Flip Socket; Rare Earth Magnet
Number of Pieces
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32933KIT
Zoro #
G322781011
UPC #
092644329784
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Height (cm)
2 cm
Overall Length (cm)
12.7 cm
Overall Height (Inch)
0.77 in
Overall Length (Inch)
5 in
Socket Depth
Standard
Socket Size
1/4", 5/16", 3/8", 7/16", 1/2", 9/16"

Details

Material
Steel Alloy
Finish
Manganese Phosphate
Item
Flip Socket
Features
Multi-Bit Nut Driver, Impact Rated; Flip Socket; Rare Earth Magnet
Number of Pieces
6
Application
Fastening, Impact Driving

Description

SAE and Metric Impact-Rated Flip Socket Set provides 12 nut driver sizes plus a bit holding feature in one set. The versatility provided allows for convenient swapping between the common SAE and Metric nut driving sizes and quickly attaches to an impact driver or our 1/4-Inch quick-connect handles (handles not included). Every component is impact-rated, making it an essential tool for the toughest driving applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.