Shop KLEIN TOOLS
See all product information
Create Account
Impact Socket 2-in-1, 6-Point
- Mfr # 66004
- Zoro # G1380655
product price:Â
$
42.65
/ea
Key Features
Drive Size
1/2"
Size
3/4" x 9/16"
Overall Length
1.1" (2.8 cm)
Features
Hands-free Adjustment
Material
4140 Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66004
- Zoro #
- G1380655
- UPC #
- 092644380051
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/2"
- Size
- 3/4" x 9/16"
- Overall Length
- 1.1" (2.8 cm)
- Overall Height
- 3.12" (7.9 cm)
- Overall Width
- 1.1" (2.8 cm)
Details
- Item
- Impact Socket 2-in-1, 6-Point
- Features
- Hands-free Adjustment
- Material
- 4140 Steel
- Socket Type
- Impact Rated
- Application
- Pole Hardware Installation and Removal
- Weight
- 8 oz (227 g)
- Number or Points
- 6
- Style_Name
- 6-Point
Description
Impact Socket 2-in-1, 6-Point
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.