Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Wrench, 20 V DC, Square

  • Mfr # BAT20LW

  • Zoro # G109008966


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Max. Torque
300 ft-lb
Battery Capacity
4.0Ah
Number of Batteries Included
0
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAT20LW
Zoro #
G109008966
UPC #
092644291173
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in, 13/16 in, 1 in, 1 1/8 in
Overall Length
7 1/4 in
Overall Height
18.4" (47 cm)
Overall Width
4.25" (11 cm)
For A490 Bolt Size Capacity
3/4 in, 13/16 in, 1 in, 1 1/8 in
For A325 Bolt Size Capacity
3/4 in, 13/16 in, 1 in, 1 1/8 in
Head Width
3 1/8 in

Details

Voltage
20 V DC
Max. Torque
300 ft-lb
Battery Capacity
4.0Ah
Includes
Tool Only
Number of Batteries Included
0
Power Source
Cordless
Fastening Torque
300 ft-lb
Brushless Motor
Yes
Handle Type
Right Angle
Tool Weight
7.5 lb
Cordless Tool Battery Type
Lithium-Ion
Anvil Impact Action
0 - 1800
Clutch Style
Impact
Features
Powered by DeWALT 20V Lithium-ion Batteries
Type
Battery-Operated
Material
ABS, PA6, GF, TPE
Maximum Speed
1800 RPM
Application
Impact Fastening
Wireless Tool Tracking
No
Impact Rated
Impact Rated
Breakaway Torque
300 ft-lb
Retainer Type
Through Hole
Drive Type
Standard
Built-In Light Type
Individual Light(s)
Battery Series
20V MAX* XR(R)
Number of Chargers Included
0
Drive Shape
Square
Includes Lock-Off Switch
Lock-Off Switch Included
Throttle Type
Trigger
Battery Platform
20V MAX*
Speed Control
Variable
No Load Speed
1,800 RPM
Tool Style
Full-Size
Safety Features
Lockout Switch
Includes Reaction Bar
No Reaction Bar
Torque - Maximum
300 ft-lb
Handle Material
Plastic
Battery Chemistry
Li-Ion
Charger Manufacturing Model Number
DCB1104
Housing Material
Plastic
Motor Type
Brushless
Explosive Environment Rated
No
Includes Case
Case Not Included
Tool Series
20V MAX*

Description

Impact Wrench, Drive Size 3/4 in, 13/16 in, 1 in, 1 1/8 in, Voltage 20 V DC, Handle Type Right Angle, Battery Capacity 4.0Ah, Tool Weight 7.5 lb, Clutch Style Impact

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.