Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Wrench Swivel Socket Adapter Set, 3-Piece

  • Mfr # 65843SW

  • Zoro # G822447349


product price: $35.49
/ea

Key Features

Drive Size
1/4, 3/8, 1/2
Features
15° Swivel, Impact-Rated
Driver Type
Square
System of Measurement
SAE
Type
Swivel Impact Driver Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65843SW
Zoro #
G822447349
UPC #
092644652707
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4, 3/8, 1/2
Overall Length
2.55 (6.5 cm)
Width
3.0 (7.6 cm)
Height
1.2 (3 cm)

Details

Features
15° Swivel, Impact-Rated
Driver Type
Square
System of Measurement
SAE
Type
Swivel Impact Driver Adapter
Drive Type
Square
Universal Joint
15° Swivel
Material
Alloy Steel
Application
Swivel Access for Impact Sockets
Finish
Black Phosphate
Color
Orange/Black

Description

Klein Tools Impact Wrench Swivel Adapter Set includes 3 adapters that can swivel 15-Degree with 360-Degree rotation for angled access in confined spaces. Adapters feature a fixed position to drive sockets with additional stabilization when swivel-access is not needed. High-visibility orange bands make these adapters easy to locate.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.