Zoro Homepage

Infrared Thermometer Inspection Kit

  • Mfr # IR1KIT

  • Zoro # G501770188


product price: $50.39
/ea
Sold in multiples of 3 for $151.17

Key Features

Focus Spot Size and Distance - Infrared
0.417361111
Temp. Accuracy (C) - Infrared
±4degree F or ±2%; Accuracy Below Freezing is ±4degree F Plus 0.2 Degrees Per Degree Below 32degree F
Display - IR Camera
Digital Backlit
Temp. Range
-4degree to 752degree F (-20degree to 400degree C)
Response Time
<0.25s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR1KIT
Zoro #
G501770188
UPC #
092644693199
Country of Origin
China

Dimensions

Focus Spot Size and Distance - Infrared
0.417361111
Height
4.14" (10.5 cm)
Width
1.24" (3.1 cm)

Details

Item
Infrared Thermometer Inspection Kit
Temp. Accuracy (C) - Infrared
±4degree F or ±2%; Accuracy Below Freezing is ±4degree F Plus 0.2 Degrees Per Degree Below 32degree F
Display - IR Camera
Digital Backlit
Temp. Range
-4degree to 752degree F (-20degree to 400degree C)
Response Time
<0.25s
Application
Temperature Measurement and Electrical Testing
Standards
IR1: EN 61326-1:2013, EN 608251:2014, 21 CFR 1040.10 and 1040.11, Class II Laser, CE
Degree Divisions
F or C

Description

Infrared Thermometer Inspection Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.