Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inspection Penlight with Laser

  • Mfr # 56026R

  • Zoro # G609843869


product price: $25.99
/ea

Key Features

Number of Batteries
2 x AAA
Overall Width
0.84" (2.1 cm)
Height
1.16" (3 cm)
Features
Class 3R Red Laser, Removable Pocket Clip with Lanyard Hole, Glow-in-Dark Locator Ring
Weight with Batteries
36 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56026R
Zoro #
G609843869
UPC #
092644564086
Country of Origin
China

Dimensions

Overall Width
0.84" (2.1 cm)
Height
1.16" (3 cm)
Diameter
0.589" (1.5 cm)
Length
5.97" (15.2 cm)

Details

Item
Inspection Penlight with Laser
Number of Batteries
2 x AAA
Features
Class 3R Red Laser, Removable Pocket Clip with Lanyard Hole, Glow-in-Dark Locator Ring
Weight with Batteries
36 g
Standards
CE, REACH, RoHS Compliant, FL1
Battery Burn Time
6 hr
Tool Weight
2.8 oz (80 g)
Drop Rating
10' (3 m)
Flashlight Body Material
Aluminum Body
Lumens
70
Application
Close-up Lighting, Laser Pointer, Convenient Flashlight
Temperature Range
-22° to 140°F (-30° to 60°C)

Description

Inspection Penlight with Laser

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.