Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulate Screwdriver, Square, 7" Shank, #1 #1 Round

  • Mfr # 661-7-INS

  • Zoro # G6515881


product price: $19.99
/ea

Key Features

Tip Size
#1
Shank Length
7"
Finish
Insulated
Handle Material
High-Dielectric Plastic
Shank Material
Induction Hardened Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
661-7-INS
Zoro #
G6515881
UPC #
092644851186
Country of Origin
United States

Dimensions

Tip Size
#1
Shank Length
7"
Overall Length
11.313"

Details

Item
Insulate Screwdriver,Square,7" Shank,#1
Tip Style
Square
Finish
Insulated
Handle Material
High-Dielectric Plastic
Shank Material
Induction Hardened Steel
Shank Shape
Round
SAE or Metric
SAE
Features
1000V Rated For Safety; Durable Two-Layer, Molded Insulation To Meet Or Exceed All ASTM And IEC Standards For Insulated Tools; American-made Steel Tool; Flame Retardant And Impact Resistant Handle
Tip Style Group
Square
Handle Type
Cushion Grip
Number of Pieces
1

Description

Insulate Screwdriver,Square,7 In. Shank,#1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.