Shop KLEIN TOOLS
See all product information
Create Account
Insulated Box End Wrench Set, 8-Pc
- Mfr # 47140INS
- Zoro # G023785783
product price:Â
$
476.99
/ea
Free Shipping & Returns
Key Features
Overall Length
15 in
Head Size
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in
Head Offset Angle
5 Degrees
Voltage Rating
1,000 V
Reversing
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47140INS
- Zoro #
- G023785783
- UPC #
- 092644610875
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Length
- 15 in
- Head Size
- 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in
- Wrench Length Style
- Standard
- Wire Rope Length
- 15 in
- Length
- 15 in
Details
- Item
- Box End Wrench Set
- Head Offset Angle
- 5 Degrees
- Voltage Rating
- 1,000 V
- Reversing
- No
- Finish
- Nickel Plating
- Head Type
- Offset
- Measurement Type
- SAE
- Box End Type
- 12-Point Box End
- Includes
- (8) 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in Box End Wrenches, Foam Lined Carrying Case
- Weight
- 6.4 lb
- Number of Tools
- 8
- Container Type
- Case
- Material
- Steel
- Standards
- ASTM F1505
- Insulated
- Yes
- Tether Style
- Not Tether Capable
- Shell Material
- Steel
Description
Box End Wrench Set, Steel, Nickel Plating, Insulated Yes, Number of Tools 8, 3/8 in to 13/16 in, 5 Degrees , Case, SAE, Offset, 12-Point Box End
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.