Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Diagonal Pliers, 8-Inch

  • Mfr # 2288RINS

  • Zoro # G506154280


product price: $39.97
/ea

Key Features

Color
Gray/Orange
Overall Height
2"
Insulated
Yes
Overall Length
8.25"
Features
Diagonal Cutting; Insulated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2288RINS
Zoro #
G506154280
UPC #
092644720246
Country of Origin
United States

Dimensions

Overall Height
2"
Overall Length
8.25"
Jaw Length
3/4 in
Overall Width
1.2"
Jaw Thickness
1/2 in
Jaw Width
1 1/4 in
Maximum Wire Cutting Diameter
Not Rated
For Maximum Diameter ACSR Conductor
Not Rated
For Maximum Diameter Hard Steel
Not Rated
For Maximum Diameter Stainless Steel
Not Rated

Details

Color
Gray/Orange
Insulated
Yes
Features
Diagonal Cutting; Insulated
Material
Hardened Steel
Max. Use Voltage
1000V Rated
Item
Diagonal Cutting Pliers
Standards
IEC 60900 and ASTM F1505
Primary Application
Diagonal Cutting
Max. Jaw Opening
1.019"
High Leverage
Yes
Handle Color
Orange/Gray
Weight
11.2 oz
Cut Profile
Standard
Maximum Jaw Opening
1 in
Voltage Rating
1,000 V
Plier Type
Diagonal Cutting Pliers
Tether Ready
No
Maximum Wire Cutting Gauge
Not Rated
Grip Style
Deluxe Cushion
ESD-Safe
No
Cutter Type
Diagonal Cutting Pliers
Nose Shape
Oval
Non-Sparking
No
Plier Material
Steel
Jaw Opening Type
Manual

Description

Insulated Diagonal Cutter Pliers, Plier Type Diagonal Cutting Pliers, Cut Profile Standard, Cutter Type Diagonal Cutting Pliers, ESD-Safe No, Insulated Yes, Non-Sparking No, Head Offset Angle Not Applicable, Nose Shape Oval, Overall Length 8 1/4 in, Maximum Jaw Opening 1 in, For Maximum Diameter Stainless Steel Not Rated, For Maximum Diameter Hard Steel Not Rated, For Maximum Diameter ACSR Conductor Not Rated, Jaw Length 3/4 in, Jaw Width 1 1/4 in, Jaw Opening Type Manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.