7.7" Wire Stripper and Cutter 10-18 AWG Solid; 12-20 AWG Stranded

  • Mfr # 11055RINS

  • Zoro # G206154283


product price:  $29.99
/ea

Key Features

Capacity
10-18 AWG Solid; 12-20 AWG Stranded
Overall Length
7.7"
Insulated
Yes
Application
Wire Stripping and Cutting
Features
Cleanly shears 6-32 and 8-32 screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11055RINS
Zoro #
G206154283
UPC #
092644740695
Country of Origin
United States

Dimensions

Overall Length
7.7"
Overall Width
4.75"
Overall Height
1.2"

Details

Item
Wire Stripper and Cutter
Capacity
10-18 AWG Solid; 12-20 AWG Stranded
Insulated
Yes
Application
Wire Stripping and Cutting
Features
Cleanly shears 6-32 and 8-32 screws
Material
Hardened Steel
Series
Klein-Kurve(R)
For Wire/Cable Type
Solid Wire, Stranded Wire
Type
Multi Functional Wire Strippers
Voltage
1000V Rated
Handle Color
Orange
Voltage Rating
1,000 V
Standards
ASTM F1505, IEC 60900
Weight
7.7 oz
Tool Weight
7.7 oz
Max. Jaw Opening
0.75''
Blade Material
Steel
Primary Crimping Application
Wire Stripping and Cutting
Body Material
Steel
Grip Style
Deluxe Cushion
Stripping Capacity- Stranded Wire
12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG
Cutting Capacities
10 to 18 AWG (Solid), 12 to 20 AWG (Stranded)
Wire Stripper Location
Nose Side
Stripping Capacity- Cable
Not Rated
Tool Functions
Cut
Stripping Capacity - Solid Wire
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG
Non-Sparking
No

Description

Insulated Wire Stripper and Cutter, Stripping Capacity - Solid Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, Stripping Capacity- Cable Not Rated, Stripping Capacity- Stranded Wire 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, Type Multi Functional Wire Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 10 to 18 AWG (Solid), 12 to 20 AWG (Stranded), Insulated Yes, Non-Sparking No, Wire Stripper Location Nose Side, Voltage Rating 1,000 V, Adjustment Mechanism Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.