Zoro Homepage

Insulated Phillips Screwdriver #1 Round

  • Mfr # 6334INS

  • Zoro # G5135401


product price: $21.39
/ea

Key Features

Tip Size
#1
Shank Length
4 in
Finish
Insulated with Black Oxide Tip
Handle Material
Plastic
Handle Design
Cushion Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6334INS
Zoro #
G5135401
UPC #
092644853333
Country of Origin
United States

Dimensions

Tip Size
#1
Shank Length
4 in
Overall Length
7 3/4 in
Handle Length
3 3/4 in
Shank Diameter
17/50 in
For Fastener Size
#1

Details

Item
Insulated Phillips Screwdriver
Tip Style
Phillips
Finish
Insulated with Black Oxide Tip
Handle Material
Plastic
Handle Design
Cushion Grip
Tether Capable
Tether Capable
Tip Style Group
Crosspoint
Screwdriver Tip Style
Phillips
Insulated
Yes
Standards
ASTM F1505, IEC 60900
Nonsparking
No
Shank Shape
Round
Screwdriver and Nut Driver Grouping
Screwdrivers
ESD Safe
No
Shank Material
Alloy Steel
Features
1000V Rated
Handle Color
Black
Material
Steel
Tether Style
Tether Capable
Shank Finish
Black Oxide
Tether Ready
No
Non-Sparking
No
Replaceable Shank
No
Shank Coating
Insulated
Tip Finish
Black Oxide
Corrosion Resistant
Yes
Grip Style
Cushion
Non-Magnetic
No
Magnetized Tip
No
Includes Magnetized Tip
Magnetized Tip Not Included
Corrosion-Resistance
Corrosion-Resistant
Replaceable Shank Capable
Replaceable Shank
Measurement Type
SAE
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable
Includes Insulation
Insulated
Tip Material
Induction Hardened Steel

Description

Insulated Phillips Screwdriver, Tip Size #1, Phillips, Cushion, Overall Length 7 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Insulated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.