Zoro Homepage

Insulated Pliers, Slim Handle Side Cutters, 8-Inch

  • Mfr # 213-8NE-EINS

  • Zoro # G6516198


product price: $72.75
/ea

Key Features

Overall Length
8-13/16"
Material
Induction Hardened Steel
Features
Streamlined Design With Sure-Gripping, Cross-Hatched Knurled Jaws; Durable, Molded Insulation Meets or Exceeds ASTM F1505 and IEC 60900 Standards for Insulated Tools; Hot-Riveted Joint for Smooth Action
Jaw Length
1-7/16"
Jaw Width
1-7/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213-8NE-EINS
Zoro #
G6516198
UPC #
092644701924
Country of Origin
United States

Dimensions

Overall Length
8-13/16"
Jaw Length
1-7/16"
Jaw Width
1-7/64"

Details

Item
Side Cutting Pliers,Slim Handle,8"
Material
Induction Hardened Steel
Features
Streamlined Design With Sure-Gripping, Cross-Hatched Knurled Jaws; Durable, Molded Insulation Meets or Exceeds ASTM F1505 and IEC 60900 Standards for Insulated Tools; Hot-Riveted Joint for Smooth Action
Handle Type
Slim

Description

Side Cutting Pliers,Slim Handle,8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.