Zoro Homepage
This item is Discontinued.
Klein Tools Insulated Screwdriver, 5/16x6 In, Keystone 602-6-INS

Insulated Screwdriver, 5/16x6 In, Keystone (Discontinued)

  • Mfr # 602-6-INS
  • Zoro # G2239912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602-6-INS
Zoro #
G2239912
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
5/16"
Shank Length
6"
Overall Length
10-15/16"

Details

Item
Screwdriver
Tip Style Group
Slotted
Handle Material
Acetate w/Cushion Grip
Handle Design
Cushion Grip
Shank Material
Steel
Standards
ASME B107-52
Tip Style
Keystone Slotted
Features
1000V Rated, Flame-Retardant, Molded Dual-Layer Insulation
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Finish
Insulated Shank, Black Oxide Tip
Shank Shape
Round
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

Screwdriver, Tip Size 5/16 in, Keystone Slotted, Overall Length 10 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.