Zoro Homepage

Insulated Screwdriver, Philips 0, 3" Shank

  • Mfr # 6233INS

  • Zoro # G812117207


product price: $9.99
/ea

Key Features

Material
Steel; PP; TPE
Features
Insulated, Spin Cap
Primary Application
Electronics
Size
#0 Philips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6233INS
Zoro #
G812117207
UPC #
092644328671
Country of Origin
Taiwan, Province of China

Dimensions

Size
#0 Philips

Details

Material
Steel; PP; TPE
Features
Insulated, Spin Cap
Primary Application
Electronics

Description

Insulated Screwdriver,Philips 0,3" Shank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.