Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Screwdriver, Phillips, No 2, Black, Round

  • Mfr # 6936INS

  • Zoro # G702607733


product price: $14.99
/ea

Key Features

Tip Size
#2
Tip Style
Phillips
Shank Length
6" (15.2 cm)
Overall Length
10.31" (26.2 cm)
Handle Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6936INS
Zoro #
G702607733
UPC #
092644328213
Country of Origin
United States

Dimensions

Tip Size
#2
Shank Length
6" (15.2 cm)
Overall Length
10.31" (26.2 cm)
Handle Length
4.31" (10.9 cm)

Details

Item
Insulated Screwdriver, #2 PH, 6"
Tip Style
Phillips
Handle Material
Rubber
Shank Material
Plastic, Steel
Shank Type
Round
Insulated
Yes
Shank Shape
Round
Standards
ASTM F-1505-16, IEC 60900:2018
Features
Slim Profile Tip
Color
Orange
Material
Steel, Plastic
Handle Color
Black
Magnetized Tip
No
Grip Style
Cushion
Measurement Type
SAE
Non-Magnetic
Yes
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Insulated
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable
Tip Material
Steel

Description

Insulated Screwdriver, #2 PH, 6 In., Tip Size #2, Phillips, Cushion, Overall Length 10 1/4 in, Non-Magnetic Yes, Insulated Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.