Zoro Homepage

Insulated Side Cutter Pliers

  • Mfr # 2139NERINS

  • Zoro # G106154284


product price: $45.97
/ea

Key Features

Color
Gray/Orange
Max. Use Voltage
1000V Rated
Overall Height
2"
Features
Integral Guards Help Prevent Hand Contact With Conductive Parts
Jaw Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2139NERINS
Zoro #
G106154284
UPC #
092644701627
Country of Origin
United States

Dimensions

Overall Height
2"
Jaw Thickness
5/8 in
Overall Length
9.5"
Jaw Length
1 7/8 in
Overall Width
1.2"
Jaw Width
1 1/4 in
For Maximum Diameter ACSR Conductor
Not Rated
For Maximum Diameter Hard Steel
Not Rated
For Maximum Diameter Stainless Steel
Not Rated
Maximum Wire Cutting Diameter
0.129 in

Details

Color
Gray/Orange
Max. Use Voltage
1000V Rated
Item
Side Cutting Pliers
Features
Integral Guards Help Prevent Hand Contact With Conductive Parts
High Leverage
Yes
Material
Hardened Steel
Max. Jaw Opening
1.375"
Weight
1.25 llb
Primary Application
#8 AWG Copper, Aluminum and Other Soft Metals
Insulated
Yes
Standards
IEC 60900 and ASTM F1505
Handle Color
Orange/Gray
Voltage Rating
1,000 V
Plier Type
Diagonal Cutting Pliers
Grip Style
Deluxe Cushion
Maximum Wire Cutting Gauge
8 AWG
Tether Ready
No
Jaw Opening Type
Manual
Cutter Type
Diagonal Cutting Pliers
Maximum Jaw Opening
1 3/8 in
ESD-Safe
No
Cut Profile
Standard
Material Applications
Aluminum, Copper
Plier Material
Steel
Non-Sparking
No
Nose Shape
Oval

Description

Insulated Diagonal Cutter Pliers, Plier Type Diagonal Cutting Pliers, Cut Profile Standard, Cutter Type Diagonal Cutting Pliers, ESD-Safe No, Insulated Yes, Non-Sparking No, Head Offset Angle Not Applicable, Nose Shape Oval, Overall Length 9 1/2 in, Maximum Jaw Opening 1 3/8 in, For Maximum Diameter Stainless Steel Not Rated, For Maximum Diameter Hard Steel Not Rated, For Maximum Diameter ACSR Conductor Not Rated, Jaw Length 1 7/8 in, Jaw Width 1 1/4 in, Jaw Opening Type Manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.