Zoro Homepage

Insulated Slim Tip Driver Set, SAE, 6pcs

  • Mfr # 33736INS

  • Zoro # G502607735


product price: $50.19
/ea

Key Features

Tip Style
Cabinet, Phillips, Square
Tip Size
#1, #2, 1/4 in, 3/16 in
Number of Pieces
6
Includes
5 Screwdrivers: 4" (10.2 cm) Shanks in 1/4" (0.6 cm) Cabinet Tip, #2 Phillips; 6" (15.2 cm) Shanks in 3/16" (0.5 cm) Cabinet Tip, #1 Phillips, #2 Square Tip; Magnetizer
Handle Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33736INS
Zoro #
G502607735
UPC #
092644337062
Country of Origin
United States

Dimensions

Tip Size
#1, #2, 1/4 in, 3/16 in
Overall Length
8 1/4 in, 10 1/4 in
Shank Length
4" (10.2 cm); 6" (15.2 cm)
Range of Lengths
8.31 to 10.31 in
Handle Length
4 1/4 in

Details

Item
Insulated Slim Tip Driver Set
Tip Style
Cabinet, Phillips, Square
Number of Pieces
6
Includes
5 Screwdrivers: 4" (10.2 cm) Shanks in 1/4" (0.6 cm) Cabinet Tip, #2 Phillips; 6" (15.2 cm) Shanks in 3/16" (0.5 cm) Cabinet Tip, #1 Phillips, #2 Square Tip; Magnetizer
Handle Material
Rubber
Magnetic/Nonmagnetic
No
Features
Slim Profile Tips; Magnetizer
Shank Shape
Round
ESD Safe
No
Insulated
Yes
Shank Material
Plastic, Steel
Primary Application
For Work Near Energized Sources
Standards
ASTM F-1505-16, IEC 60900:2018
Voltage Rating
1,000 V
Magnetized Tip
Yes
Measurement Type
SAE
Grip Style
Cushion
Non-Sparking
No
Handle Color
Black
Includes Magnetized Tip
Magnetized Tip Included
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe
Includes Insulation
Insulated

Description

Insulated Slim Tip Driver Set, #1, #2, 1/4 in, 3/16 in, Cabinet, Phillips, Square, Cushion, Number of Pieces 6, Yes, ESD Safe No, Non-Sparking No, Measurement Type SAE, Includes (5) Screwdrivers 4 in (10.2 cm) Shanks in 1/4 in (0.6 cm) Cabinet Tip, #1 Phillips, #2 Phillips 6 in (15.2 cm) Shanks in 3/16 in (0.5 cm) Cabinet Tip, #2 Square Tip, Magnetizer, ASTM F1505-16, IEC 60900:2018, Range of Shank Lengths 4 to 6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.