Zoro Homepage

Insulated Slotted Screwdriver 1/4 in Round

  • Mfr # 605-7-INS

  • Zoro # G5135383


product price: $24.19
/ea

Key Features

Tip Size
1/4 in
Tip Style
Slotted
Shank Length
7 in
Overall Length
11 1/4 in
Finish
Insulated with Black Oxide Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605-7-INS
Zoro #
G5135383
UPC #
092644853302
Country of Origin
United States

Dimensions

Tip Size
1/4 in
Shank Length
7 in
Overall Length
11 1/4 in
Handle Length
4 5/16 in
Shank Diameter
2/5 in
For Fastener Size
1/4 in

Details

Item
Insulated Slotted Screwdriver
Tip Style
Slotted
Finish
Insulated with Black Oxide Tip
Handle Material
Plastic
Handle Design
Cushion Grip
ESD Safe
No
Tip Style Group
Slotted
Screwdriver and Nut Driver Grouping
Screwdrivers
Tether Capable
Tether Capable
Nonsparking
No
Shank Shape
Round
Standards
ASTM F1505, IEC 60900
Insulated
Yes
Features
1000V Rated
Shank Material
Alloy Steel
Screwdriver Tip Style
Keystone Slotted
Material
Steel
Handle Color
Black
Tether Style
Tether Capable
Shank Coating
Insulated
Non-Sparking
No
Magnetized Tip
No
Tip Finish
Black Oxide
Corrosion Resistant
Yes
Tether Ready
No
Slotted Screwdriver Tip Shape
Cabinet
Replaceable Shank
No
Non-Magnetic
No
Shank Finish
Black Oxide
Grip Style
Cushion
Corrosion-Resistance
Corrosion-Resistant
Replaceable Shank Capable
Replaceable Shank
Includes Insulation
Insulated
Includes Magnetized Tip
Magnetized Tip Not Included
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable
Measurement Type
SAE
Tip Material
Induction Hardened Steel

Description

Insulated Slotted Screwdriver, Tip Size 1/4 in, Slotted, Cushion, Overall Length 11 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Insulated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.