Zoro Homepage

Insulated Staples, 25 ga, 7/8 in Leg L, Steel

  • Mfr # 450-003

  • Zoro # G9678655


product price: $11.29
/ea

Key Features

Gauge
25
Leg Length
7/8 in
Crown Width
19/32 in
Material
Steel
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-003
Zoro #
G9678655
UPC #
092644583308
Country of Origin
United States

Dimensions

Leg Length
7/8 in
Crown Width
19/32 in
Fits Maximum Wire Diameter
19/32 in

Details

Item
Insulated Staples
Gauge
25
Material
Steel
Standards
UL Listed
Color
Silver and White

Description

Product details about the KLEIN TOOLS - 450-003 Insulated Staples.
Insulated staples are specialized staples designed for securing electrical or data cables without damaging them. The insulation is usually in the form of a plastic or rubber coating that envelops the metal staple, providing added protection to the cable underneath. These staples are commonly used in home or building wiring projects, ensuring safe and tidy cable management. A specific type of staple gun or hammer is required to apply these staples correctly and safely.
The KLEIN TOOLS - 450-003 Insulated Staples are designed with a leg length of 7/8 inches and a crown width of 19/32 inches. These dimensions, along with the staple's gauge of 25, make them suitable for various fastening tasks that require precision and durability. The staples can accommodate a maximum wire diameter of up to 19/32 inches, providing versatility in their application.
Constructed from steel, these insulated staples offer robustness and longevity. Their silver color gives them an unobtrusive appearance while the white insulation aids in protecting against potential damage to wires when securing them. This combination of material and design provides users with reliable performance over time.
Each package contains a quantity of 300 insulated staples, offering ample supply for multiple projects or tasks. They meet UL Listed standards which signifies adherence to specific safety requirements set by Underwriters Laboratories (UL). With these attributes combined, the KLEIN TOOLS - 450-003 Insulated Staples provide users with quality construction supplies built for durability and reliability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.