Zoro Homepage

Insulated Tool Kit, 3-Piece

  • Mfr # 9416R

  • Zoro # G006154285


product price: $99.39
/ea
Free Shipping & Returns

Key Features

Measurement Type
SAE
Includes
2139NERINS Insulated Pliers, Side Cutters, 9-Inch; 2288RINS Diagonal Cutting Pliers, Insulated, High Leverage, 8-Inch; 11055RINS Insulated Klein-KurveĀ® Wire Stripper and Cutter
Color
Gray/Orange
Number of Pieces
3
Tool Families Included
Cutting Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9416R
Zoro #
G006154285
UPC #
092644800122
Country of Origin
United States

Dimensions

Overall Height
13.75"
Overall Length
10.25"
Overall Width
1.5"

Details

Measurement Type
SAE
Includes
2139NERINS Insulated Pliers, Side Cutters, 9-Inch; 2288RINS Diagonal Cutting Pliers, Insulated, High Leverage, 8-Inch; 11055RINS Insulated Klein-KurveĀ® Wire Stripper and Cutter
Color
Gray/Orange
Number of Pieces
3
Tool Families Included
Cutting Tools
Pliers Included
0
Max. Use Voltage
1000V Rated
Insulated
Insulated
Number of Cutting Tools
2
Features
Induction Hardened Cutting Blades and 1000V Rated
Wrenches Included
0
Number of Pliers
2
Weight
2.1 lb
Cutting Tools Included
Diagonal-Cutter, Side-Cutting Pliers
Primary Application
Diagonal Cutting
Material
Hardened Steel; Plastic
Item
Tool Kit, 3-Piece
Standards
IEC 60900 and ASTM F1505
Striking and Struck Tools Included
0
Screwdrivers, Keys, and Bits Included
0
Measuring and Testing Tools Included
0
Electrical and Telecom Tools Included
Wire Stripper
Miscellaneous Tools Included
Cutters, Wire Stripper
Sockets, Drive Tools, and Accessories Included
0
Voltage Rating
1,000 V
Plumbing Tools Included
0
HVAC Tools Included
0
Number of Electrical and Telecom Tools
2

Description

Insulated Tool Kit, Tool Storage Type Not Applicable, Measurement Type SAE, Drive Size Not Applicable, Number of Pieces 3, Pliers Included 0, Screwdrivers, Keys, and Bits Included None, Sockets, Drive Tools, and Accessories Included 0, Wrenches Included 0, Striking and Struck Tools Included 0, Cutting Tools Included Diagonal-Cutter, Side-Cutting Pliers, Plumbing Tools Included 0, Electrical and Telecom Tools Included Wire Stripper, HVAC Tools Included 0, For Fastener Sizes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.