Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

InsulScrDrv, Cabinet, 1/4in, Black, Round

  • Mfr # 6926INS

  • Zoro # G402607736


product price: $14.99
/ea

Key Features

Tip Size
1/4" (6.4 mm)
Tip Style
Cabinet
Shank Length
6" (15.2 cm)
Overall Length
10.31" (26.2 cm)
Handle Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6926INS
Zoro #
G402607736
UPC #
092644328206
Country of Origin
United States

Dimensions

Tip Size
1/4" (6.4 mm)
Shank Length
6" (15.2 cm)
Overall Length
10.31" (26.2 cm)
Handle Length
4.31" (10.9 cm)

Details

Item
Insulated Screwdriver, 1/4" Cab, 6"
Tip Style
Cabinet
Handle Material
Rubber
Primary Application
For Work Near Energized Sources
Tip Type
Cabinet
Shank Shape
Round
Standards
ASTM F-1505-16, IEC 60900:2018
Shank Material
Plastic, Steel
Shank Type
Round
Features
Slim Profile Tip
Color
Orange
Handle Color
Black
Material
Steel, Plastic
Insulated
Yes
Measurement Type
SAE
Grip Style
Cushion
Magnetized Tip
No
Non-Magnetic
Yes
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Not Included
Tether Status
Not Tether Capable
Tip Material
Steel
Includes Insulation
Insulated

Description

Insulated Screwdriver, 1/4 In. Cab, 6 In., Tip Size 1/4 in, Cabinet, Cushion, Overall Length 10 1/4 in, Non-Magnetic Yes, Insulated Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.