Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

InsulScrDrv, Phillips, #1, Black, Round

  • Mfr # 6956INS

  • Zoro # G802607732


product price: $16.39
/ea

Key Features

Tip Size
#1
Shank Length
6" (15.2 cm)
Handle Material
Rubber
Tip Type
Phillips
Standards
ASTM F-1505-16, IEC 60900:2018
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6956INS
Zoro #
G802607732
UPC #
092644328251
Country of Origin
United States

Dimensions

Tip Size
#1
Shank Length
6" (15.2 cm)
Overall Length
10.31" (26.2 cm)
Handle Length
4.31" (10.9 cm)

Details

Item
Insulated Screwdriver, #1 PH, 6"
Tip Style
Phillips
Handle Material
Rubber
Tip Type
Phillips
Standards
ASTM F-1505-16, IEC 60900:2018
Handle Color
Black
Features
Slim Profile Tip
Shank Shape
Round
Shank Material
Plastic, Steel
Color
Orange
Primary Application
For Work Near Energized Sources
Insulated
Yes
Material
Steel, Plastic
Measurement Type
SAE
Non-Magnetic
Yes
Magnetized Tip
No
Grip Style
Cushion
Tip Material
Steel
Tether Status
Not Tether Capable
Includes Insulation
Insulated
Includes Magnetized Tip
Magnetized Tip Not Included
ESD Safety
Not ESD Safe

Description

Insulated Screwdriver, #1 PH, 6 In., Tip Size #1, Phillips, Cushion, Overall Length 10 1/4 in, Non-Magnetic Yes, Insulated Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.