Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

InsulScrDrv, Phillips, #2, Black, Round

  • Mfr # 6834INS

  • Zoro # G806133442


product price: $13.85
/ea

Key Features

Tip Size
#2
Tip Style
Phillips
Shank Length
4" (10.2 cm)
Overall Length
8.32" (21.1 cm)
Handle Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6834INS
Zoro #
G806133442
UPC #
092644329142
Country of Origin
United States

Dimensions

Tip Size
#2
Shank Length
4" (10.2 cm)
Overall Length
8.32" (21.1 cm)
Handle Length
4.31" (10.9 cm)

Details

Item
Insulated Driver 2 Phillips Tip
Tip Style
Phillips
Handle Material
Rubber
Standards
ASTM F1505-16(2021)
Shank Type
Round
Material
Steel, Plastic
Shank Shape
Round
Color
Orange
Primary Application
For Work Near Energized Sources
Shank Material
Plastic, Steel
Insulated
Yes
Tip Type
Phillips
Features
Flame Retardant and Impact Resistant Handle
Handle Color
Black
Grip Style
Cushion
Measurement Type
SAE
Non-Magnetic
Yes
Magnetized Tip
No
Tether Ready
Yes
Tether Status
Tether Ready
ESD Safety
Not ESD Safe
Includes Insulation
Insulated
Includes Magnetized Tip
Magnetized Tip Not Included
Tip Material
Steel

Description

Insulated Driver 2 Phillips Tip, Tip Size #2, Phillips, Cushion, Overall Length 8 1/4 in, Non-Magnetic Yes, Insulated Yes, Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.