Zoro Homepage

InsulScrewdriver, 2PH, Phl, #2, Blc, Round

  • Mfr # 6836INS

  • Zoro # G506133438


product price: $13.25
/ea

Key Features

Tip Size
#2
Tip Style
Phillips
Shank Length
6" (15.2 cm)
Overall Length
10.32" (26.2 cm)
Handle Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6836INS
Zoro #
G506133438
UPC #
092644329180
Country of Origin
United States

Dimensions

Tip Size
#2
Shank Length
6" (15.2 cm)
Overall Length
10.32" (26.2 cm)
Handle Length
4.31" (10.9 cm)

Description

Insulated Screwdriver, 2 PH, Tip Size #2, Phillips, Cushion, Overall Length 10 1/4 in, Non-Magnetic Yes, Insulated Yes, Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.