Zoro Homepage

InsulScrewdriver, 3PH, Phl, #3, Blc, Round

  • Mfr # 6876INS

  • Zoro # G606133437


product price: $13.25
/ea

Key Features

Tip Size
#3
Shank Length
6" (15.2 cm)
Handle Material
Rubber
Shank Material
Plastic, Steel
Primary Application
For Work Near Energized Sources
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6876INS
Zoro #
G606133437
UPC #
092644329159
Country of Origin
United States

Dimensions

Tip Size
#3
Shank Length
6" (15.2 cm)
Overall Length
11.07" (28.1 cm)
Handle Length
5.07" (12.9 cm)

Details

Item
Insulated Screwdriver, 3 PH
Tip Style
Phillips
Handle Material
Rubber
Shank Material
Plastic, Steel
Primary Application
For Work Near Energized Sources
Standards
ASTM F1505-16(2021)
Tip Type
Phillips
Handle Color
Black
Color
Orange
Shank Type
Round
Shank Shape
Round
Insulated
Yes
Material
Steel, Plastic
Features
Flame Retardant and Impact Resistant Handle
Tether Ready
Yes
Grip Style
Cushion
Non-Magnetic
Yes
Magnetized Tip
No
Measurement Type
SAE
ESD Safety
Not ESD Safe
Includes Insulation
Insulated
Tether Status
Tether Ready
Tip Material
Steel
Includes Magnetized Tip
Magnetized Tip Not Included

Description

Insulated Screwdriver, 3 PH, Tip Size #3, Phillips, Cushion, Overall Length 11 in, Non-Magnetic Yes, Insulated Yes, Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.