Zoro Homepage

InsulSquareScrewdriver, Sq, #1, Blc, Round

  • Mfr # 6884INS

  • Zoro # G406133446


product price: $11.19
/ea

Key Features

Tip Size
#1
Shank Length
4" (10.2 cm)
Handle Material
Rubber
Features
Flame Retardant and Impact Resistant Handle, Tip-Ident® Handle
Handle Length
4.31" (10.9 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6884INS
Zoro #
G406133446
UPC #
092644329234
Country of Origin
United States

Dimensions

Tip Size
#1
Shank Length
4" (10.2 cm)
Overall Length
8.32" (21.1 cm)
Handle Length
4.31" (10.9 cm)

Details

Item
Insulated Square Screwdriver
Tip Style
Square
Handle Material
Rubber
Features
Flame Retardant and Impact Resistant Handle, Tip-Ident® Handle
Handle Color
Black
Standards
ASTM F1505-16(2021)
Insulated
Yes
Tip Type
Square
Primary Application
For Work Near Energized Sources
Material
Steel, Plastic
Shank Type
Round
Color
Orange
Shank Material
Plastic, Steel
Shank Shape
Round
Grip Style
Cushion
Non-Magnetic
Yes
Measurement Type
SAE
Magnetized Tip
No
Tether Ready
Yes
ESD Safety
Not ESD Safe
Tip Material
Steel
Includes Magnetized Tip
Magnetized Tip Not Included
Tether Status
Tether Ready
Includes Insulation
Insulated

Description

Insulated Square Screwdriver, Tip Size #1, Square, Cushion, Overall Length 8 1/4 in, Non-Magnetic Yes, Insulated Yes, Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.