Zoro Homepage

InsulSquareScrewdriver, Sq, #1, Blc, Round

  • Mfr # 6886INS

  • Zoro # G206133448


product price: $13.19
/ea

Key Features

Tip Size
#1
Shank Length
6" (15.2 cm)
Handle Material
Rubber
Handle Color
Black
Handle Length
4.31" (10.9 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6886INS
Zoro #
G206133448
UPC #
092644329241
Country of Origin
United States

Dimensions

Tip Size
#1
Shank Length
6" (15.2 cm)
Overall Length
10.32" (26.2 cm)
Handle Length
4.31" (10.9 cm)

Details

Item
Insulated Square Screwdriver
Tip Style
Square
Handle Material
Rubber
Handle Color
Black
Tip Type
Square
Standards
ASTM F1505-16(2021)
Color
Orange
Insulated
Yes
Primary Application
For Work Near Energized Sources
Shank Shape
Round
Material
Steel, Plastic
Features
Flame Retardant and Impact Resistant Handle
Shank Type
Round
Shank Material
Plastic, Steel
Measurement Type
SAE
Non-Magnetic
Yes
Magnetized Tip
No
Grip Style
Cushion
Tether Ready
Yes
Includes Insulation
Insulated
Tip Material
Steel
Tether Status
Tether Ready
Includes Magnetized Tip
Magnetized Tip Not Included
ESD Safety
Not ESD Safe

Description

Insulated Square Screwdriver, Tip Size #1, Square, Cushion, Overall Length 10 1/4 in, Non-Magnetic Yes, Insulated Yes, Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.