Zoro Homepage

InsulSquareScrewdriver, Sq, #1, Blc, Round

  • Mfr # 6984INS

  • Zoro # G302607737


product price: $14.99
/ea

Key Features

Tip Size
#1
Shank Length
4" (10.2 cm)
Handle Material
Rubber
Shank Shape
Round
Handle Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6984INS
Zoro #
G302607737
UPC #
092644328237
Country of Origin
United States

Dimensions

Tip Size
#1
Shank Length
4" (10.2 cm)
Overall Length
8.31" (21.1 cm)
Handle Length
4.31" (10.9 cm)

Details

Item
Insulated Square Screwdriver
Tip Style
Square
Handle Material
Rubber
Shank Shape
Round
Handle Color
Black
Primary Application
For Work Near Energized Sources
Shank Material
Plastic, Steel
Shank Type
Round
Standards
ASTM F-1505-16, IEC 60900:2018
Features
Slim Profile Tip
Insulated
Yes
Tip Type
Square
Non-Magnetic
Yes
Grip Style
Cushion
Measurement Type
SAE
Magnetized Tip
No
Includes Magnetized Tip
Magnetized Tip Not Included
Tether Status
Not Tether Capable
Includes Insulation
Insulated
Tip Material
Steel
ESD Safety
Not ESD Safe

Description

Insulated Square Screwdriver, Tip Size #1, Square, Cushion, Overall Length 8 1/4 in, Non-Magnetic Yes, Insulated Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.