Zoro Homepage

InsulSquareScrewdriver, Sq, #2, Blc, Round

  • Mfr # 6844INS

  • Zoro # G906133434


product price: $13.85
/ea

Key Features

Tip Size
#2
Tip Style
Square
Shank Length
4" (10.2 cm)
Handle Material
Plastic
Handle Length
4.31" (10.9 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6844INS
Zoro #
G906133434
UPC #
092644329227
Country of Origin
United States

Dimensions

Tip Size
#2
Shank Length
4" (10.2 cm)
Overall Length
8.32" (21.1 cm)
Handle Length
4.31" (10.9 cm)

Details

Item
Insulated Square Screwdriver
Tip Style
Square
Handle Material
Plastic
Features
Flame Retardant and Impact Resistant Handle
Shank Shape
Round
Color
Orange
Primary Application
For Work Near Energized Sources
Shank Type
Round
Standards
ASTM F1505-16(2021)
Handle Color
Black
Material
Steel, Plastic
Shank Material
Plastic, Steel
Tip Type
Square
Insulated
Yes
Tether Ready
Yes
Measurement Type
SAE
Grip Style
Cushion
Non-Magnetic
Yes
Magnetized Tip
No
Tether Status
Tether Ready
ESD Safety
Not ESD Safe
Includes Insulation
Insulated
Includes Magnetized Tip
Magnetized Tip Not Included
Tip Material
Steel

Description

Insulated Square Screwdriver, Tip Size #2, Square, Cushion, Overall Length 8 1/4 in, Non-Magnetic Yes, Insulated Yes, Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.