Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Iron Conduit Bender Full Assembly, 1-Inch EMT with Angle Setter

  • Mfr # 51605

  • Zoro # G100457077


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Application
Bending Conduit
Centerline Bend Radius
8 in
Construction
Iron
Includes
51610 Head; 51428 Handle; 51613 Angle Setterâ„¢
Type
Iron Conduit Bender
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51605
Zoro #
G100457077
UPC #
092644516054
Country of Origin
United States

Dimensions

Centerline Bend Radius
8 in
Cord Length (Ft.)
2.5" (6.4 cm)
EMT Size
1 in
Height (In.)
52.1" (132.3 cm)
Handle Length
44" (111.8 cm)
Rigid/IMC Size
3/4" (1.9 cm)
EMT Conduit Size - Aluminum and Galvanized Steel
1 in
IMC/RMC Conduit Size
3/4 in
EMT Conduit Size - Stainless Steel
1 in
Handle Diameter
1 5/16 in
Rigid/IMC Conduit Size
3/4 in

Details

Item
Conduit Bender
Application
Bending Conduit
Construction
Iron
Includes
51610 Head; 51428 Handle; 51613 Angle Setterâ„¢
Type
Iron Conduit Bender
Pedal
Wide Foot
Markings
10degree, 22degree, 30degree, 45degree, 60degree
For Use With
10 Degrees , 22.5 Degrees , 30 Degrees and 45 Degrees Bends
Markings1
10 Degrees , 22.5 Degrees , 30 Degrees , 45 Degrees , 60 Degrees , Cast-in Benchmark Symbols, Degree and Multiplier Scales
Includes Handle
Yes
Recommended Handle Manufacturer Model Number
51428
Pedal Style
Wide Foot
Head Material
Iron

Description

Conduit Bender, EMT Conduit Size - Aluminum and Galvanized Steel 1 in, EMT Conduit Size - Stainless Steel 1 in, Rigid/IMC Conduit Size 3/4 in, Centerline Bend Radius 8 in, Handle Length 44 in, Head Material Iron, Application For Conduit Bending, Handle Diameter 1 5/16 in, Includes Handle (51428), Head (51610), Angle Setter(TM) (51613), Includes Handle Yes, Markings 10 Degrees , 22.5 Degrees , 30 Degrees , 45 Degrees , 60 Degrees , Cast-in Benchmark Symbols, Degree and Multiplier Scales

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.