
Ironworker's Pliers with Tether Ring
Mfr # D201-7CSTT
Zoro # G6515866
product price: $49.99
/eaKey Features
Plier Item
Slim Ironworker Pliers with Tether Ring
Handle Type
Plastic Dipped
Material
Steel
Features
Spring Loaded Action for Self Opening, Induction Hardened Cutting Knives for Long Life, Heavy Duty Knurled Jaw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D201-7CSTT
Zoro #
G6515866
UPC #
092644701023
Country of Origin
United States
Details
Plier Item
Slim Ironworker Pliers with Tether Ring
Handle Type
Plastic Dipped
Material
Steel
Features
Spring Loaded Action for Self Opening, Induction Hardened Cutting Knives for Long Life, Heavy Duty Knurled Jaw
Item
Slim Ironworker Pliers,Tether Ring
Description
Iron Workers Plier, Insulated No, Tether Ready Yes, Plier Type Ironworker's Pliers, Overall Length 9 1/4 in, Jaw Shape Flat, Jaw Length 1 1/4 in, Jaw Width 1 1/4 in, Jaw Thickness 1/2 in, Handle Style Standard, Additional Tool Functions Wire Cutter, Non-Sparking No, ESD-Safe No, Voltage Rating Not Applicable, High Leverage Yes, Blade Material Steel, Cutter Length 5/8 in, Cutting Capacities 1 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.