
Ironworker's Pliers with Tether Ring
Mfr # D213-9STT
Zoro # G6515839
product price: $49.99
/eaKey Features
Overall Length
9 3/8 in
Material
Steel
Handle Type
Plastic Dipped
Features
High Leverage Design for Greater Cutting and Gripping Power; Heavy Duty Knurled Jaws; Spring-Loaded Action for Self Opening; Hot Riveted Joint Ensures Smooth Action and No Handle Wobble
Jaw Width
1 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D213-9STT
Zoro #
G6515839
UPC #
092644700873
Country of Origin
United States
Dimensions
Overall Length
9 3/8 in
Jaw Length
2 in
Jaw Width
1 1/4 in
Jaw Thickness
2 in
Details
Item
High Leverage Pliers,Tether Ring
Material
Steel
Handle Type
Plastic Dipped
Features
High Leverage Design for Greater Cutting and Gripping Power; Heavy Duty Knurled Jaws; Spring-Loaded Action for Self Opening; Hot Riveted Joint Ensures Smooth Action and No Handle Wobble
Tether Capable
Tethered
Weight
1.1 lb
Jaw Shape
Flat
Grip Style
Standard Cushion
Nose Shape
Square
Jaw Opening Type
Spring Return
Non-Sparking
No
Insulated
No
Includes Voltage Detection Module
No
Tether Ready
Yes
Handle Style
Straight
ESD-Safe
No
Plier Type
Ironworker's Pliers
Plier Material
Steel
Description
Iron Workers Plier, Insulated No, Includes Voltage Detection Module No, Tether Ready Yes, Plier Type Ironworker's Pliers, Overall Length 9 3/8 in, Jaw Shape Flat, Jaw Length 1 7/8 in, Jaw Width 1 1/4 in, Jaw Thickness 5/8 in, Handle Style Standard, Additional Tool Functions Wire Cutter, Non-Sparking No, ESD-Safe No, Voltage Rating Not Applicable, High Leverage Yes, Blade Material Steel, Cutter Length 3/4 in, Cutting Capacities 1.91 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.