Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ironworker's Rebar Pliers, Left Handed, Spring Loaded, 9-Inch

  • Mfr # D201-7CSTLFT

  • Zoro # G7924656


product price: $40.49
/ea

Key Features

Jaw Length
1 1/4 in
Jaw Width
1.156" (2.9 cm)
Jaw Thickness
0.5" (1.3 cm)
Overall Length
0.625" (1.6 cm)
Handle Type
Ironworker's Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D201-7CSTLFT
Zoro #
G7924656
UPC #
092644703096
Country of Origin
United States

Dimensions

Jaw Length
1 1/4 in
Jaw Width
1.156" (2.9 cm)
Jaw Thickness
0.5" (1.3 cm)
Overall Length
0.625" (1.6 cm)
Tip Thickness
1/2 in
Tip Width
1 1/8 in
Cutter Length
5/8 in

Details

Handle Type
Ironworker's Pliers
Material
Steel
Tether Capable
No
Insulated
No
Features
Spring-Loaded Action for Self-Opening
Item
Ironworker's Pliers
High Leverage
Yes
Weight
12 oz
Grip Style
Knurled
Plier Material
Steel
Nose Shape
Square
Handle Color
Blue
For Wire/Cable Type
Rebar Tie Wire
Plier Type
Ironworker's Pliers
Jaw Shape
Square
Grip Material
Plastic
Blade Material
Steel
Non-Sparking
No
Handle Style
Angled
Jaw Texture
Smooth
Jaw Opening Type
Spring Return
Includes Voltage Detection Module
No
Tether Ready
No
ESD-Safe
No
Cutting Capacities
1.16 in

Description

Ironworker's Pliers, Insulated No, Includes Voltage Detection Module No, Tether Ready No, Plier Type Ironworker's Pliers, Overall Length 9 1/4 in, Jaw Shape Square, Jaw Length 1 1/4 in, Jaw Width 1 1/8 in, Jaw Thickness 1/2 in, Handle Style Angled, Non-Sparking No, ESD-Safe No, Voltage Rating Not Applicable, High Leverage Yes, Blade Material Steel, Cutter Length 5/8 in, Cutting Capacities 1.16 in, Features Spring-Loaded Action for Self-Opening, For Wire/Cable Type Rebar Tie Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.