Zoro Homepage

Journeyman Cable Cutter

  • Mfr # J63050

  • Zoro # G1087791


product price: $40.99
/ea

Key Features

Overall Length
9 9/16 in
Cutting Action
Shear
Primary Application
Cuts Aluminum, Copper and Communication Cable
Features
Cushioned Handle Grips that offer Greater Comfort and Secure Gripping Power
Cutting Capacity Communication Cable
1/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J63050
Zoro #
G1087791
UPC #
092644721137
Country of Origin
United States

Dimensions

Overall Length
9 9/16 in
Jaw Length
1 1/16 in
For Maximum Diameter Aluminum Electric Cable
4 AWG
For Maximum Diameter Copper Electrical Cable
2 AWG
For Maximum Wire Thickness
2/0 AWG (Soft Copper), 24 AWG (Communications Cable), 4/0 AWG (Aluminum)
For Maximum Diameter Data Cable
24 AWG

Details

Item
High Leverage Cable Cutter
Cutting Action
Shear
Primary Application
Cuts Aluminum, Copper and Communication Cable
Features
Cushioned Handle Grips that offer Greater Comfort and Secure Gripping Power
Cutting Capacity Communication Cable
1/64 in
Handle Design
Red/Black
Weight
1 lb
For Use With
Aluminum, soft copper, communications wire
Application
Cuts up to 4/0 Aluminum and up to 2/0 Soft Copper Cable
Handle Material
Fiberglass
Jaw Material
Steel
Insulated
No
Handle Color
Black; Red
For Wire/Cable Type
Electrical/Data Cable
Includes Cushioned Grip
Yes
Maximum Jaw Opening
1 3/50 in
Material Application
Aluminum, Copper
Ratcheting Jaw
No
Cutter Type
General Purpose Cable Cutter
Grip Material
Plastic
Handle Style
Non Slip Grip

Description

Cut aluminum, copper and communications cable with the Klein Tools Journeyman Cable Cutter. Cable-gripping shear-type jaws provide exceptional cutting capability. Through-hardened, not case-hardened, cutting surfaces are longer-lasting.


•Cable Cutter cuts up to 4/0 aluminum AWG (no ACSR), 2/0 AWG soft copper and 100-Pair 24 AWG communications cable
•Precision, one-hand shearing action and cable-gripping shear-type jaws
•Perfect for working in confined spaces
•Made in USA
•Beveled jaw tips provide proper mating and shearing action, which protects leading jaw edges
•Can be carried in most tools pouches
•State-of-the-art, dual material Journeyman handles provide a better grip without sacrificing tool strength or durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.