Zoro Homepage

Journeyman Compact Cable Cutter

  • Mfr # J63215

  • Zoro # G313343495


product price: $26.99
/ea

Key Features

Overall Length
6.58 in
Primary Application
Cuts Stranded PV Wire with Thick Insulation Jackets
Features
Curved Blades, High-Leverage
Material
Steel; Molded Plastic
Overall Width
2.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J63215
Zoro #
G313343495
UPC #
092644632204
Country of Origin
United States

Dimensions

Overall Length
6.58 in
Overall Width
2.03 in
Depth (In.)
0.68 in

Details

Primary Application
Cuts Stranded PV Wire with Thick Insulation Jackets
Features
Curved Blades, High-Leverage
Material
Steel; Molded Plastic
Color
Gray Pantone 429C/Black

Description

Journeyman Compact Cable Cutter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.