Zoro Homepage

Journeyman High Leverage Cable Cutter with Stripping

  • Mfr # J63225N

  • Zoro # G7888289


product price: $42.99
/ea

Key Features

Overall Length
9.3" (24 cm)
Primary Application
Wire Cutting
Features
High Leverage, Integrated Stripping Hole
Handle Type
Cable Cutter
Finish
Journeymanâ„¢
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J63225N
Zoro #
G7888289
UPC #
092644632273
Country of Origin
United States

Dimensions

Overall Length
9.3" (24 cm)
Length
5.57" (14.15 cm)
Overall Width
4" (10 cm)
Height (In.)
0.8" (2 cm)

Details

Item
High-Leverage Cable Cutter
Primary Application
Wire Cutting
Features
High Leverage, Integrated Stripping Hole
Handle Type
Cable Cutter
Finish
Journeymanâ„¢
Cutting Capacity
4/0 Aluminum, 2/0 Soft Copper, 100-Pair 24 AWG Communications Cable
Handle Color
Red/Black
Tool Weight
1.0 lb (0.5 kg)
Handle Material
Plastic
Insulated / Uninsulated
No
Material
Steel

Description

High-Leverage Cable Cutter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.