Shop KLEIN TOOLS

9 1/2 in Journeyman(TM) Linemans Plier High Leverage w/ Wire Crimper, Steel

  • Mfr # J213-9NECR
  • Zoro # G3262761

product price: 
$
53.49
/ea

Key Features

Plier Product Group
Pliers
Plier Item
Linemans Pliers
Jaw Length
1 5/8 in
Jaw Width
1 1/4 in
Jaw Thickness
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J213-9NECR
Zoro #
G3262761
UPC #
092644721038
Country of Origin
United States
Plier Product Group
Pliers
Plier Item
Linemans Pliers
Handle Type
Ergonomic
Material
Carbon Steel
Tether Capable
Tether Capable
Nonsparking
No
Spring Return
No
Fish Tape Puller
No
Wire Crimper
Yes
Insulated
No
Features
Color-Coded Handles, Cross-Hatched Knurled Jaws, Ergonomic Handle, Hot-Riveted Joint, Induction Hardened Cutting Knives, Precision-Hardened Plier Head
Item
Linemans Plier
High Leverage
Yes
Tether Style
Tether Capable
Weight
1.1 lb
Grip Style
Deluxe Cushion
Plier Material
Steel
Connectors Crimped
Lugs, Noninsulated Connectors, Terminals
ESD-Safe
No
Nose Shape
New England
Plier Type
Lineman's Pliers
Non-Sparking
No
Series
Journeyman(TM)
Jaw Shape
Flat
Handle Color
Multicolored
Maximum Jaw Opening
1 1/2 in
Handle Style
Ergonomic
Additional Tool Functions
Conduit Reaming Nose, Wire Crimper, Wire Cutter
Jaw Opening Type
Manual
Includes Voltage Detection Module
No
Tether Ready
No
Type
High Leverage With Connector Crimping Die
Shell Material
Carbon Steel

Description

Linemans Plier, Insulated No, Includes Voltage Detection Module No, Tether Ready No, Plier Type Lineman's Pliers, Overall Length 9 1/2 in, Jaw Shape Flat, Jaw Length 1 5/8 in, Jaw Width 1 1/4 in, Jaw Thickness 5/8 in, Handle Style Ergonomic, Additional Tool Functions Conduit Reaming Nose, Wire Crimper, Wire Cutter, Non-Sparking No, ESD-Safe No, High Leverage Yes, Connectors Crimped Lugs, Noninsulated Connectors, Terminals, Cutter Length 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.