Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Journeyman Pump Pliers, 10"

  • Mfr # J502-10

  • Zoro # G6025122


product price: $31.99
/ea

Key Features

Overall Length
10-1/4"
Features
Secure Tongue and Groove Design For Non-Slip Grip, Dual Material JourneymanTM Handles
Jaw Width
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J502-10
Zoro #
G6025122
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10-1/4"
Jaw Width
1-3/4"

Details

Features
Secure Tongue and Groove Design For Non-Slip Grip, Dual Material JourneymanTM Handles
Item
Journeyman,Pump Pliers,10"

Description

Journeyman,Pump Pliers,10 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.