Zoro Homepage

KARBN Hard Hat, PC/ABS, 4-Point Point Ratchet with Pivot

  • Mfr # 60345

  • Zoro # G200413225


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Full Brim
Head Protection Material
PC/ABS
Fits Hat Size
6.5 to 8
Suspension Adjustment Type
Ratchet with Pivot
Number of Suspension Points
4-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60345
Zoro #
G200413225
UPC #
092644603457
Country of Origin
China

Dimensions

Fits Hat Size
6.5 to 8

Details

Item
KARBN Hard Hat
Head Protection Style
Full Brim
Head Protection Material
PC/ABS
Suspension Adjustment Type
Ratchet with Pivot
Number of Suspension Points
4-Point
Head Protection Venting
No
Standards
ANSI Z89.1-2014, CSA Z94.1-15, EN397:2012+A1:2012-Lateral Deformation (LD); EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4
Accessory Slots
Front, Back, and Both Sides
Includes
Hard Hat, User Guide
Application
Class E

Description

KARBN Hard Hat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.