Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Katapult Wire Stripper and Cutter for Solid and Stranded Wire

  • Mfr # 11063W

  • Zoro # G6516286


product price: $33.59
/ea

Key Features

Capacity
20 to 8 AWG Solid, 22 to 10 AWG Stranded Wire
Overall Length
6 5/8 in
Handle Type
Dipped
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11063W
Zoro #
G6516286
UPC #
092644420016
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 5/8 in
Maximum Wire/Cable Diameter
10 ga
Minimum Wire/Cable Diameter
20 ga

Details

Item
Katapult Wire Stripper/Cutter
Capacity
20 to 8 AWG Solid, 22 to 10 AWG Stranded Wire
Handle Type
Dipped
Insulated
No
Number of Pieces
1
Application
Cutting, Stripping
Features
Compound Action Stripping, Grip and Strip Via Single-Action Squeezing Motion, Tension Loaded Wire-Grip Holds the Cable While Retaining Cable Geometry
Material
Cast Alloy Chassis
Adjustable
No
For Wire/Cable Type
Solid Wire, Stranded Wire
Functions
Strip/Cut
Handle Material
Cast Alloy
Cable Type
Solid and Stranded
Type
Squeeze and Strip Wire Strippers
Series
Katapult
Handle Color
Blue
Blade Material
Cast Alloy
Handle Style
Standard
Finish
E-Coated
Weight
12 oz
Tether Style
Not Tether Capable
Adjustment Mechanism
None
Stripping Capacity- Stranded Wire
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG
Body Material
Cast Alloy
Cutting Capacities
20 to 8 AWG (Solid), 22 to 10 AWG (Stranded)
Stripping Capacity - Solid Wire
8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG
Tether Ready
No
Maximum Stripping Capacity - Solid Wire
8 AWG
Minimum Stripping Capacity - Stranded Wire
22 AWG
Maximum Stripping Capacity - Stranded Wire
10 AWG
Minimum Stripping Capacity - Solid Wire
20 AWG
Grip Style
Standard Cushion

Description

Katapult Wire Stripper/Cutter, Stripping Capacity - Solid Wire 8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, Stripping Capacity- Stranded Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, Type Squeeze and Strip Wire Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 20 to 8 AWG (Solid), 22 to 10 AWG (Stranded), Handle Style Standard, Insulated No, Adjustment Mechanism None, Application Cutting, Stripping, Blade Material Cast Alloy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.