KIT DIAGONAL PLIER AND STRIPPER, STEEL JAW, 12.5 IN OAL
- Mfr # 94156
- Zoro # G022804447
product price:Â
$
59.99
/ea
Key Features
Overall Length
12.63 in
Jaw Width
6-3/4 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 94156
- Zoro #
- G022804447
- UPC #
- 00092644941566
- Country of Origin
- United States
Dimensions
- Overall Length
- 12.63 in
- Jaw Width
- 6-3/4 in
- Height
- 1 in
Details
- Item
- Diagonal Cutting Pliers
Description
HONORING KLEIN'S 166 YEAR LEGACY OF AMERICAN MANUFACTURING, THIS LIMITED EDITION RED, WHITE AND BLUE WIRE STRIPPER / CUTTER FEATURES SIX STRIPPING HOLES AND A SHEAR-CUTTING KNIFE TO HANDLE 8-18 AWG SOLID AND 10-20 AWG STRANDED WIRE, PLUS SHEARING HOLES FOR 6-32 AND 8-32 BOLTS. THE UNIQUE BLUE AND RED KLEIN-KURVE COMFORT GRIP HANDLES AND AMERICAN FLAG LASERED ON THE HEAD QUICKLY DISTINGUISH THESE AS A MUST-HAVE COLLECTOR ITEM FOR ANY KLEIN ENTHUSIAST. THIS KIT ADDITIONALLY FEATURES HIGH-LEVERAGE DIAGONAL-CUTTING PLIERS FOR NON FERROUS WIRE AND SOFT METAL CUTTING PROVIDE 36-PERCENT GREATER CUTTING POWER THAN OTHER PLIERS.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.