Zoro Homepage

Klein-Koat Tenite Pliers Handles

  • Mfr # 60

  • Zoro # G7564331


product price: $10.89
/ea

Key Features

Features
Provide Comfort, Resist Slipping
Handle Type
Molded
Material
Plastic
Overall Length
6 in
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60
Zoro #
G7564331
UPC #
092644990182
Country of Origin
United States

Dimensions

Overall Length
6 in

Details

Features
Provide Comfort, Resist Slipping
Handle Type
Molded
Material
Plastic
Nonsparking
No
Plier Item
Tenite Pliers Handles
Item
Plier Handle Grips
Insulated
No
Handle Color
Maroon
Spring Return
No
Plier Product Group
Pliers
ESD Safe
No
For Use With
6 in Pliers Handles
Color
Red
Part Type
Replacement Pliers Grip
Safety Features
Nonslip Handle
Compatible with Brand
Klein Tools
Type
Replacement Klein-Koat(R)

Description

Plier Handle Grips, Part Type Replacement Pliers Grip, For Use With 6 in Pliers Handles, Material Plastic, Color Red, Features Provide Comfort, Resist Slipping, Overall Length 6 in, Safety Features Nonslip Handle, Compatible with Brand Klein Tools

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.