Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Klein-Kurve Heavy-Duty Wire Stripper / Cutter / Crimper Multi Tool, 8-20 AWG

  • Mfr # K12065CR

  • Zoro # G3969070


product price: $39.97
/ea

Key Features

Capacity
8 to 20 AWG
Overall Length
8 1/4 in
Insulated
No
Application
Wire Stripping, Cutting and Crimping
Features
High Leverage Design for Improved Performance, Hot-Riveted Joint Ensures Smooth Action and No Handle Wobble, Induction Hardened Cutting Knives for Long Life, Klein-Kurve(R) Comfort Grip Handles for Reduced Hand Fatigue, Knurled Jaw for Twisting, Grabbing and Looping Wire, Multi Tool'S Side Cut Design Features Longer Knives for More Cutting, Twists Up to Three Wires At a Time
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K12065CR
Zoro #
G3969070
UPC #
092644340277
Country of Origin
United States

Dimensions

Overall Length
8 1/4 in
Length (In.)
8" (20.3 cm)
Overall Length Range
6 - 8 in

Details

Item
Multi-Tool Wire Stripper
Capacity
8 to 20 AWG
Insulated
No
Application
Wire Stripping, Cutting and Crimping
Features
High Leverage Design for Improved Performance, Hot-Riveted Joint Ensures Smooth Action and No Handle Wobble, Induction Hardened Cutting Knives for Long Life, Klein-Kurve(R) Comfort Grip Handles for Reduced Hand Fatigue, Knurled Jaw for Twisting, Grabbing and Looping Wire, Multi Tool'S Side Cut Design Features Longer Knives for More Cutting, Twists Up to Three Wires At a Time
Material
Forged Steel
Functions
Strip/Cut/Crimp
Handle Color
Blue/White
Handle Material
Plastic
Cable Type
Solid, Stranded
Sub-Category
Klein-Kurve®
Type
Multi-Tool Wire Stripper
Tool Weight
11.2 oz (318 g)
Strips
Yes
For Wire/Cable Type
Solid Wire, Strained Wire
Handle Style
Standard
Description/Special Features
4X Stronger Than Traditional Klein Wire Strippers
Tether Ready
No
Maximum Stripping Capacity - Stranded Wire
10 AWG
ESD-Safe
No
Stripping Capacity - Solid Wire
8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG
Adjustment Mechanism
Manual
Stripping Capacity- Stranded Wire
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG
Wire Stripper Location
Nose Side
Jaw Opening Type
Manual
Grip Style
Standard Cushion
Minimum Stripping Capacity - Solid Wire
18 AWG
Stripping Capacity Range - Solid Wire
18 AWG to 8 AWG
Non-Sparking
No
Stripping Capacity Range - Stranded Wire
20 AWG to 10 AWG
Minimum Stripping Capacity - Stranded Wire
20 AWG
Tool Functions
Crimp, Cut
Maximum Stripping Capacity - Solid Wire
8 AWG
Cutting Capacities
6-32 Screws, 8 to 20 AWG, 8-32 Screws
Gauges Crimped
10 to 20 AWG Stranded Wire
Body Material
Plastic

Description

Klein's forged Wire Stripper / Cutter / Crimper Heavy-Duty Multi Tool is built with the durability of pliers, the sharpness and precision of a wire stripper and an integrated crimper. This American-made tool provides durable wire cutting, stripping, crimping and twisting plus bolt shearing in one tool. Four times (4X) stronger than traditional Klein wire strippers. This tool strips 8-18 AWG solid and 10-20 AWG stranded wire and crimps 10-20 AWG stranded. Easily twists three wires at a time.


•Wire Stripper with six stripping holes for 8-18 AWG solid and 10-20 AWG stranded wire
•Multi Tool's side cut design features longer knives for more cutting
•Crimps non-insulated connectors, lugs and terminals for 10-20 AWG stranded wire
•Knurled jaw for twisting, grabbing and looping wire, twists up to three wires at a time
•Made in USA
•High leverage design for improved performance
•Klein-Kurve comfort grip handles for reduced hand fatigue
•Induction hardened cutting knives for long life
•Hot-riveted joint ensures smooth action and no handle wobble
•Forged of custom, US made steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.