Zoro Homepage

Klein-Kurve Long-Nose Wire Stripper, Wire Cutter, Crimping Tool

  • Mfr # 1009

  • Zoro # G6203799


product price: $20.99
/ea

Key Features

Capacity
Strips and Cuts: 10-20 AWG Solid; 12-22 AWG Stranded; Screw Shearing: 6-32 and 8-32; Crimping Capacity: 10-22 AWG
Overall Length
7-3/4"
Number of Pieces
1
Application
Wire Stripping, Cutting and Crimping
Features
Tip Designed To Grab, Pull and Bend The Smallest Of Wires, Reinforced Head Reduces Flex, Precision Shear-Type Cutting Blades for Easier Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1009
Zoro #
G6203799
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7-3/4"

Details

Item
Long-Nose Wire Stripper/Crimper
Capacity
Strips and Cuts: 10-20 AWG Solid; 12-22 AWG Stranded; Screw Shearing: 6-32 and 8-32; Crimping Capacity: 10-22 AWG
Number of Pieces
1
Application
Wire Stripping, Cutting and Crimping
Features
Tip Designed To Grab, Pull and Bend The Smallest Of Wires, Reinforced Head Reduces Flex, Precision Shear-Type Cutting Blades for Easier Cutting
Insulated / Uninsulated
Insulated and Non-Insulated

Description

Long-Nose Wire Stripper/Crimper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.