Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Klein-Kurve Wire Stripper / Cutter, 8-20 AWG

  • Mfr # K11095

  • Zoro # G000446690


product price: $23.19
/ea

Key Features

Overall Length
7 1/4 in
Handle Type
Comfort Grip
Insulated
No
Application
Cuts and Strips Wires
Features
Dual Wire Looping Holes, Klein-Kurve(TM) Comfort Grip Handles with Extended Tool Coverage, Narrower Head Geometry Gets into Hard to Reach Places, Updated Lock Tucks Out of the Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K11095
Zoro #
G000446690
UPC #
092644340475
Country of Origin
United States

Dimensions

Overall Length
7 1/4 in
Length (In.)
7.25" (18.4 cm)

Details

Item
Wire Stripper
Handle Type
Comfort Grip
Insulated
No
Application
Cuts and Strips Wires
Features
Dual Wire Looping Holes, Klein-Kurve(TM) Comfort Grip Handles with Extended Tool Coverage, Narrower Head Geometry Gets into Hard to Reach Places, Updated Lock Tucks Out of the Way
Material
Steel
Description/Special Features
Integrated Lock
Insulated / Uninsulated
No
Blade Material
Steel
Handle Color
Blue/White
Type
Wire Stripper/Cutter
For Wire/Cable Type
Solid Wire, Stranded Wire
Tool Weight
0.4 lb (0.2 kg)
Sub-Category
Klein-Kurve®
Handle Style
Standard
Weight
0.4 lb
Adjustment Mechanism
None
Nose Shape
Narrow
Stripping Capacity- Cable
Not Rated
ESD-Safe
No
Wire Stripper Location
Hand Side
Jaw Opening Type
Spring Return
Cutting Capacities
10-20 AWG (Stranded Wire), 8-18 AWG (Solid Wire)
Tool Functions
Screw Shear
Stripping Capacity - Solid Wire
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG
Non-Sparking
No
Grip Material
Plastic
Stripping Capacity- Stranded Wire
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG
Grip Style
Comfort Grip

Description

This Wire Stripper/Cutter features six stripping holes and a shear-cutting knife to handle 8-18 AWG Solid and 10-20 AWG Stranded wire, plus shearing holes for 6-32 and 8-32 bolts. Longer hand grip coverage provides a more comfortable grip while the updated lock tucks nicely out of the way. The narrow head design allows this tool to easily get into tight places.


•Wire Stripper with six precision ground stripping holes for 8-18 AWG Solid and 10-20 AWG Stranded wire
•Narrower head geometry gets into hard to reach places
•Screw shearing holes for 6-32 and 8-32 bolts and precision, shear-like blades that provide clean cuts
•Dual wire looping holes
•Made in USA
•Updated lock tucks out of the way
•Coil spring provides fast self-opening action
•Klein-Kurve comfort grip handles with extended tool coverage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.