Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KNECT 10-in-1 Impact-Rated Screwdriver / Nut Driver

  • Mfr # 32528HD

  • Zoro # G615543074


product price: $22.69
/ea

Key Features

Tip Size
#2, 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in
Tip Style
Nut Driver, Phillips, Slotted
Overall Length
10 in
Handle Material
Plastic, Rubber
Color
Yellow/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32528HD
Zoro #
G615543074
UPC #
092644329654
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#2, 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in
Overall Length
10 in
Sizes Included
#2 (Phillips), 1/4 in, 1/4 in (Slotted), 3/16 in (Slotted)
Drive Size
3/16 in, 1/4 in
Width
1.25 in
Depth
1.25 in
Overall Height
1.25 in
Socket Size
1/4", 5/16", 11/32", 3/8", 1/2"
Overall Width
1-1/4 in

Details

Tip Style
Nut Driver, Phillips, Slotted
Handle Material
Plastic, Rubber
Color
Yellow/Black
Bit Retainer Type
Quick-Change
Type
10-in-1 Impact
Features
Removable Shaft for Impact Driver Use; Flip Socket
Number of Pieces
8
Primary Application
Screwdriver; Nut Driver; Impact Driver
Includes
1/4 in Insert Bit Holder, 1/2 in Nut Driver and KNECT(TM) (S) Connection in the Handle, 3/16 in Slotted, 5/16 in Power Nut Drivers, 11/32 in Power Nut Drivers, 3/8 in Power Nut Drivers, #2 Phillips, 1/4 in Slotted
Material
Steel Barrel
Torque Rating
150 in-lb
Number of Bits
14
Includes Ratcheting
Ratcheting Not Included
Series
KNECT(TM)
Tether Status
Not Tether Capable
Bit Material
Steel
Includes Magnetized Tip
Magnetized Tip Not Included
For Screw Type
Nut Driver, Phillips, Slotted
ESD Safety
Not ESD Safe
Measurement Type
SAE
Grip Style
Cushion, Molded
Replaceable Shank Capable
Replaceable Shank
Single/Double End Bits
Double End, Single End
Includes Impact-Rated Components
Impact-Rated
Includes Insulation
Not Insulated

Description

Screwdriver / Nut Driver, 10-in-1


  • 10-in-1 Impact-rated HVAC / Plumbing multi-bit screwdriver / nut driver can be used interchangeably with a 1/4-Inch impact driver
  • Includes 5/16, 11/32, 3/8-Inch power nut drivers, #2 Phillips, 1/4-Inch, 3/16-Inch slotted, 1/4-Inch insert bit holder, and 1/2-Inch nut driver and KNECTTM (S) connection in the handle
  • Screwdriver handle is Klein KNECTTM (S) compatible, creating unlimited possibilities
  • Precision machined bit tips provide a firm hold and reduce cam-out
  • Color coded power nut drivers for easy size identification
  • Cushion-GripTM handle for greater torque and comfort
  • Deep-well flip socket sizes for plumbing and HVAC applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.