Zoro Homepage

KNECT 1/2-Inch Drive Deep Well Impact Socket Set, Metric, 14-Piece

  • Mfr # 65111IMPCTM

  • Zoro # G414632894


product price: $79.98
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Number of Pieces
14
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65111IMPCTM
Zoro #
G414632894
UPC #
092644652783
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Container Height
7.5 in
Container Width
1.63 in
Container Length
11.38 in
Socket Size Range
10 mm to 24 mm
Socket Depth Type
Deep
Socket Size
10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm, 24 mm
Socket Depth
Deep
Deep Socket Sizes
10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm, 24 mm
Deep Socket Style/Size
Deep

Details

Number of Pieces
14
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Measurement Type
Metric
Includes
(11) Sockets, Extension Case, Impact Adapter
Includes Flex Sockets
Flex Sockets Not Included
Features
Klein KNECT™ (M) Adapter
Includes Deep Sockets
Deep Sockets Included
Standards
Metric
Number of Points
6
Drive Type
Impact
Type
Impact-Rated
Standard
Metric
Case Included
Yes
Application
Driving and Fastening
Impact Rated Status
Impact Rated
Container Type
Case
Number of Deep Sockets
11
Product Type
Impact Sockets Sets
Socket Shape
6-Point
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Series
KNECT(TM)

Description

Deep Impact MM Socket Set, 14pc


  • Socket Set contains most common metric deep-well impact socket sizes up to 24 mm
  • Deep-well slim profile impact sockets provide increased access and reach for longer bolts and hard to reach areas
  • Klein KNECTTM (M) specialized adapter allows any 1/2-Inch drive sockets to be used on the KNECTTM (M) Pass Through Socket Wrench
  • Clearly stamped size markings with white in-fill and a color-coded ring ensure easy socket size identification
  • Includes a 3-Inch (7.6 cm) long 1/2-Inch drive impact adapter which allows the socket to be used with a 1/4-Inch impact driver
  • Cold forged, heat treated Cr-Mo steel impact-rated sockets are engineered to withstand the torque of the toughest jobs
  • Compact, modular storage system is designed to nest neatly within the Klein MODboxTM system

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.